Beli alat alat perkakas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi Tools Tool Set (Set Perkakas / Kotak Perkakas)
    40%
    Mulai

    Rp6.499.900

    Asahi Tools Tool Set (Set Perkakas / Kotak Perkakas)
    Deskripsi:
    Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.
    atribut:
    • Case Color: Blue
    • Set Contents: 36piece
    • Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
    • Body Material: Steel
    • Drive Angle (mm): 12.7
  2. Fuji Tools Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.999.900

    Fuji Tools Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling brid
    atribut:
    • Hose Mounting Port: Rc1/4
    • No-load Speed (minute): 7500
    • Socket Input Drive (mm): 12.7
  3. KLEIN TOOLS Communication & Electronic Tool Set
    Mulai

    Rp1.599.900

    KLEIN TOOLS Communication & Electronic Tool Set
    Deskripsi:
    The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
    atribut:
    • UNSPSC: 31162810
    • Cutting Tools Included: (1) Knife(1) Scissors
    • Number of Cutting Tools: 2
    • Tool Families Included: Cutting Tools
    • Tool Storage Type: Tool Pouch
  4. JONARD TOOLS Insulated Electrical Tool Set (Set Perkakas)
    Mulai

    Rp6.099.900

    JONARD TOOLS Insulated Electrical Tool Set (Set Perkakas)
    Deskripsi:
    The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
    atribut:
    • UNSPSC: 27113201
    • Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
    • Electrical and Telecom Tools Included: (1) Wire Stripper
    • Insulated: Insulated
    • Measurement Type: SAE
    • Number of Electrical and Telecom Tools: 1
    • Number of Pliers: 3
    • Number of Screwdrivers, Keys, and Bits: 7
    • Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
    • Tool Families Included: Drivers and Bits; Electrical and Telecom Tools; Pliers
    • Tool Storage Type: Tool Case
  5. KLEIN TOOLS Insulated Electrical Tool Set (Set Perkakas Kelistrikan)
    Mulai

    Rp3.699.900

    KLEIN TOOLS Insulated Electrical Tool Set (Set Perkakas Kelistrikan)
    Deskripsi:
    The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  6. JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas)
    Mulai

    Rp869.900

    JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas)
    Deskripsi:
    The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
  7. Asahi Tools Crow Foot Wrench (Kunci Pas Crowfoot / Kunci Crowfoot)
    Mulai

    Rp4.099.900

    Asahi Tools Crow Foot Wrench (Kunci Pas Crowfoot / Kunci Crowfoot)
    Deskripsi:
    -Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holder
    atribut:
    • Accessories: Socket Holder
    • Set Contents: VC3-8, 10, 12, 13, 14, 16, 17, 19, 21, 22, 24
    • Handle Contents: Extension bar VEB330 (swing type), ratchet handle VR3115
  8. HIT (Tools) Beveling Tool (Pisau Deburring)
    Mulai

    Rp579.900

    HIT (Tools) Beveling Tool (Pisau Deburring)
    atribut:
    • Overall Length (mm): 170
    • Finishing Material: (C) material hard steel wire
    • Weight (g): 160
    • Compatible Pipe: 40A - 250A
    • Purpose of Use: Light chamfering such as water supply pipe and drainpipe of PVC pipes.
  9. Asahi Tools Combination Wrench Set (Kunci Ring Pas)
    45%
    Mulai

    Rp1.999.900

    Asahi Tools Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    -The spanner and the box end wrench with the same diameter are integrated, and the spanner is suitable for quick turning and the box end wrench is suitable for final fastening work.-The bent angle of the box end handle part is 12°.-Vinyl Bag
    atribut:
    • Set Contents: 5, 7, 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 30, 32mm
    • Accessories: Vinyl Bag
  10. SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp7.499.900

    SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
    atribut:
    • UNSPSC: 27111714
    • Box End Type: 6-Point Box End
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Type: I-Beam
    • Head Offset Angle: 0°
    • Head Size (inch): 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4
    • Head Thickness (inch): 0.52 to 1
    • Head Type: Standard
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Min. Arc Swing (°): 1.7
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Opening Type: Rounded
    • Range of Head Sizes (inch): 3/8 to 3/4
    • Ratcheting: Yes
    • Standards: ANSI B107.100-2010
    • Tether Style: Not Tether Capable
    • Wrench Length Style: Standard
  11. Asahi Tools Crow Foot Wrench (Kunci Pas Crowfoot / Kunci Crowfoot)
    51%
    Mulai

    Rp3.999.900

    Asahi Tools Crow Foot Wrench (Kunci Pas Crowfoot / Kunci Crowfoot)
    Deskripsi:
    -Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holder
    atribut:
    • Accessories: Socket Holder
    • Set Contents: VC3-8, 9, 10, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32
  12. Rubi Brida Delta Level System
    Mulai

    Rp259.900

    Rubi Brida Delta Level System
    Deskripsi:
    The main function of the RUBI DELTA LS leveling system is to avoid the creation of installation eyebrows during the installation of ceramic tiles, both on floors and walls.
  13. KLEIN TOOLS General Maintenance Tool Set
    Mulai

    Rp1.399.900

    KLEIN TOOLS General Maintenance Tool Set
    atribut:
    • Measurement Type: SAE
    • Number of Cutting Tools: 1
    • Tool Families Included: Cutting Tools; Electrical and Telecom Tools
  14. KLEIN TOOLS Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.499.900

    KLEIN TOOLS Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • UNSPSC: 27111713
  15. Rubi Blades for Diamond Wheel Widia Scoring (Mata Pisau Diamond)
    Mulai

    Rp169.900

    Rubi Blades for Diamond Wheel Widia Scoring (Mata Pisau Diamond)
    Deskripsi:
    For cuts with low average difficulties on ceramic & porcelian tiles
  16. Asahi Tools Double Box End Wrench Revowave Offset Set (Kunci Ring)
    45%
    Mulai

    Rp1.099.900

    Asahi Tools Double Box End Wrench Revowave Offset Set (Kunci Ring)
    Deskripsi:
    -The box end part has a flower shape and it can tighten a bolt/nut strongly without damage.-A JIS standard product.-Resin tray
    atribut:
    • Set Contents: 6pcs
    • Accessories: Resin tray
  17. KO-KEN Impact Socket Set (Mata Sock Impact)
    Mulai

    Rp1.699.900

    KO-KEN Impact Socket Set (Mata Sock Impact)
    atribut:
    • Socket Form: 6 corners
  18. JONARD TOOLS General Maintenance Tool Set
    Mulai

    Rp2.299.900

    JONARD TOOLS General Maintenance Tool Set
    atribut:
    • UNSPSC: 27111510
    • Cutting Tools Included: Scissor
    • Measurement Type: SAE
    • Tool Families Included: Electrical and Telecom Tools
    • Tool Storage Type: Tool Pouch
  19. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp55.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
Daftar Harga alat alat perkakas Terbaru November 2026
Asahi Tools Tool Set (Set Perkakas / Kotak Perkakas)Rp6.499.900
Fuji Tools Air Impact Wrench (Kunci Sok Angin)Rp18.999.900
KLEIN TOOLS Communication & Electronic Tool SetRp1.599.900
JONARD TOOLS Insulated Electrical Tool Set (Set Perkakas)Rp6.099.900
KLEIN TOOLS Insulated Electrical Tool Set (Set Perkakas Kelistrikan)Rp3.699.900
JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas)Rp869.900
Asahi Tools Crow Foot Wrench (Kunci Pas Crowfoot / Kunci Crowfoot)Rp4.099.900
HIT (Tools) Beveling Tool (Pisau Deburring)Rp579.900
Asahi Tools Combination Wrench Set (Kunci Ring Pas)Rp1.999.900
SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp7.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)